Street&ParkingLotLights, 5000K, 210W, Brz

  • Mfr # RSX2 LED P5 50K R3 MVOLT RPA DDBXD

  • Zoro # G710874790


product price:  $967.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
13 1/2 in
Height
7 1/4 in
Lumens
28,620 lm
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSX2 LED P5 50K R3 MVOLT RPA DDBXD
Zoro #
G710874790
UPC #
193048018745
Country of Origin
Mexico

Dimensions

Width
13 1/2 in
Height
7 1/4 in
Manufacturers Warranty Length
5 yr
Fixture Length
30 1/4 in
Overall Length
30 1/4 in
Overall Width
13 3/8 in
Overall Height
7 1/4 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Lumens
28,620 lm
Color Temperature
5000K
Fixture Lens Material
Acrylic
Fixture Wattage
210 W
Fixture Housing Color
Dark Bronze
LED Replacement For
1000W MH
Description/Special Features
Coupled with nLight(R) AIR Wireless Controls, RSX2 can Replace upto 400W Metal Halide
Standards
BAA, CSA
Color Rendering Index
70
Warranty
5 yr
Housing Color
Bronze
Lens Type
Acrylic
Light Distribution Shape
Type III
Housing Material
Aluminum
Fixture Housing Material
Die-Cast Aluminum
Max. Operating Temp.
122 Degrees F
Light Technology
LED
Lumens per Watt
136 lm/W
Includes Lamp
Lamp Included
Fixture Mounting Location
Pole
Min. Operating Temp.
32 Degrees F
Mount Type
Pole
Fixture Sensor Type
No Sensor Included
High Pressure Sodium Wattage Equivalency
1,000 W
Light Head Style
Standard Head
Operating Temperature - Maximum
122 Degrees F
Light Output
28,620 lm
Sensor Type
Not Sensor Compatible
Lumen Selectable
Not Selectable
Minimum Run Time
100,000 hr
Metal Halide Wattage Equivalency
1,000 W
Color Selectable
Not Selectable
Operating Temperature - Minimum
32 Degrees F
Light Distribution Type - IESNA
Type III

Description

Street & Parking Lot Lights, Mount Type Pole, Lumens 28,620 lm, Fixture Wattage 210 W, Light Distribution Shape Type III, LED Replacement For 1000W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 7 1/4 in, Width 13 1/2 in, Includes Lamp Lamp Included, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.