Street&ParkingLotLights, 5000K, 244W, Brz

  • Mfr # RSX2 LED P6 50K R5 HVOLT RPA DDBXD
  • Zoro # G010874872
product price: 
$
1,214.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
13 1/2 in
Height
7 1/4 in
Lumens
31,075 lm
Housing Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSX2 LED P6 50K R5 HVOLT RPA DDBXD
Zoro #
G010874872
UPC #
193047659369
Country of Origin
Mexico
Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Lumens
31,075 lm
Housing Material
Aluminum
Description/Special Features
Coupled with nLight(R) AIR Wireless Controls, RSX2 can Replace upto 400W Metal Halide
Warranty
5 yr
Housing Color
Bronze
Lens Type
Acrylic
Fixture Housing Material
Die-Cast Aluminum
Color Rendering Index
70
Fixture Lens Material
Acrylic
Fixture Wattage
244 W
LED Replacement For
1000W MH
Light Distribution Shape
Type IV
Color Temperature
5000K
Fixture Housing Color
Dark Bronze
Standards
BAA, CSA
Fixture Mounting Location
Pole
Max. Operating Temp.
122 Degrees F
Light Technology
LED
Min. Operating Temp.
32 Degrees F
Mount Type
Pole
Includes Lamp
Lamp Included
Lumens per Watt
127 lm/W
Fixture Sensor Type
No Sensor Included
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Operating Temperature - Maximum
122 Degrees F
Minimum Run Time
100,000 hr
Operating Temperature - Minimum
32 Degrees F
Light Head Style
Standard Head
Light Distribution Type - IESNA
Type IV
Metal Halide Wattage Equivalency
1,000 W
Sensor Type
Not Sensor Compatible
High Pressure Sodium Wattage Equivalency
1,000 W
Light Output
31,075 lm

Dimensions

Width
13 1/2 in
Height
7 1/4 in
Manufacturers Warranty Length
5 yr
Fixture Length
30 1/4 in
Overall Length
30 1/4 in
Overall Width
13 3/8 in
Overall Height
7 1/4 in
Wire Rope Length
30 1/4 in
Length
30 1/4 in

Description

Street & Parking Lot Lights, Mount Type Pole, Lumens 31,075 lm, Fixture Wattage 244 W, Light Distribution Shape Type IV, LED Replacement For 1000W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 7 1/4 in, Width 13 1/2 in, Includes Lamp Lamp Included, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole

Ratings & reviews