SurfaceMountKit, Silver, 1inH, 13inL (Discontinued)
- Mfr # PGX SRM U
- Zoro # G0397315
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PGX SRM U
Zoro #
G0397315
UPC #
888791776652
Country of Origin
Mexico
Dimensions
Overall Length
13 in
Overall Height
1 in
Overall Width
5 in
Details
Item
Surface Mount Kit
For Use With
PGX Series
Includes
(2) Screws, Gasket, Mounting Bracket
Standards
UL 924
Finish
Unfinished
Description
Surface Mount Kit, Mounting Style Ceiling, For Use With PGX Series, Overall Width 5 in, Overall Length 13 in, Overall Height 1 in, Includes (2) Screws, Gasket, Mounting Bracket, Material Steel, Finish Unfinished, Color Silver, Standards UL 924
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.