Zoro Homepage

Surface Volumetric Fixture, 2 ft L, 20W

  • Mfr # STL2 20L EZ1 LP835

  • Zoro # G5208043


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
2 Lamp T8
Lighting Technology
LED
Lighting Certification
Unrated
Voltage
120/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL2 20L EZ1 LP835
Zoro #
G5208043
UPC #
784231965191
Country of Origin
Mexico

Dimensions

Fixture Width
10 1/8 in
Fixture Height
3 7/8 in
Fixture Length
24 in
Nominal Width
10 1/8 in
Nominal Length
2 ft
Nominal Height
3 7/8 in
Overall Length
22 7/8 in
Overall Width
10 1/8 in
Overall Height
3 7/8 in

Description

2 ft, Lens Shape Curved, 3500K, 2,058 lm, 102.8 lm/W, Max. Fixture Wattage 20 W, LED, Sensor Type No Sensor, Mounting Style Suspended, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, STL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.