Zoro Homepage

Tapered Surface Mount

  • Mfr # JSBC 4IN 30K 90CRI WL MW M6

  • Zoro # G916381672


product price: $14.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSBC 4IN 30K 90CRI WL MW M6
Zoro #
G916381672
UPC #
0198935021600
Country of Origin
Mexico

Details

Item
Assist Medical Panel, 2FT x 2FT, 4,000 lumens, Standard Exam Mode, Smooth Antimicrobial Lens, 120-277V, 4000 Kelvin, 80CRI, 0-10V control, Constant Current, Dimming to 1%, Matte White Antimicrobial

Description

Assist Medical Panel, 2FT x 2FT, 4,000 lumens, Standard Exam Mode, Smooth Antimicrobial Lens, 120-277V, 4000 Kelvin, 80CRI, 0-10V control, Constant Cu, Diameter 5 1/4 in, Overall Length Not Applicable, Series JSBC, Light Output 840 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 11.8 W, Voltage 120V AC, Overall Height 6 in, Overall Width 4 in, Housing Color White, Housing Finish Matte, Housing Material Polycarbonate, Dimmable Yes, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.