Tapered Surface Mount
Mfr # JSBC 6IN SWW2 90CRI WL MW M6
Zoro # G916381641
product price: $19.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSBC 6IN SWW2 90CRI WL MW M6
Zoro #
G916381641
UPC #
0197590567461
Country of Origin
United States
Details
Item
JFX LED Tapelight Starter Kit, 24V, 200 LM, 16FT , 2700K, 90 CRI, Damp Location, Kit 60W Pluggable Driver
Description
JFX LED Tapelight Starter Kit, 24V, 200 LM, 16FT , 2700K, 90 CRI, Damp Location, Kit 60W Pluggable Driver, Diameter 7 1/8 in, Overall Length Not Applicable, Series JSBC, Light Output 1,000 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 12.6 W, Voltage 120V AC, Overall Height 6 in, Overall Width 4 in, Housing Color White, Housing Finish Matte, Housing Material Polycarbonate, Dimmable Yes, Lens Material Polycarbonate, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.