Tapered Surface Mount
Mfr # JSBT 6IN SWW2 90CRI PIR MW M6
Zoro # G116381793
product price: $28.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSBT 6IN SWW2 90CRI PIR MW M6
Zoro #
G116381793
UPC #
0198935021631
Country of Origin
Mexico
Details
Item
Assist Medical Panel, 2FT x 4FT, 5,000 lumens, No Exam Mode, Smooth Antimicrobial Lens, 120-277V, 4000 Kelvin, 80CRI, 0-10V control, Constant Current, Dimming to 1%, Matte White Antimicrobial
Description
Assist Medical Panel, 2FT x 4FT, 5,000 lumens, No Exam Mode, Smooth Antimicrobial Lens, 120-277V, 4000 Kelvin, 80CRI, 0-10V control, Constant Current,, Diameter 8 3/8 in, Series JSBT, Light Output 1,000 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 15 W, Voltage 120V AC, Overall Height 6 in, Overall Width 4 in, Housing Color White, Housing Finish Matte, Housing Material Polycarbonate, Dimmable No, Lens Material Polycarbonate, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.