Trac-Master LED Linear Ambient Fixture
Mfr # TCSS HTEK 4FT 35K 80CRI OFF WH
Zoro # G716424050
product price: $255.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCSS HTEK 4FT 35K 80CRI OFF WH
Zoro #
G716424050
UPC #
0194994962458
Country of Origin
Mexico
Details
Item
LED Single lens strip light, 96IN, Switchable Lumens - 6000LM, 8000LM and 10000LM, 120V-277V, Switchable CCT- 3500K, 4000K and 5000K
Description
LED Linear Ambient Fixture, Compatible with Track Style J, Shape Linear, Lighting Technology LED, Housing Color White, Input Voltage 277 V, Diameter Not Applicable, Overall Length 4 ft, Color Rendering Index 80, Color Temperature 3500K, Compatible with Product Type ConTech(R) LT Series Track, Monopoints and Special Mountings, Trac-Lites Track, Trac-Master 1-Circuit or 2-Circuit Track, Housing Finish High-Gloss, Baked Enamel Finish, Housing Material Steel, Includes Bulb Yes, Light Output 4,000 lm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.