Zoro Homepage

Trim for PCNY

  • Mfr # PCNYDT DBLXD M12

  • Zoro # G516036811


product price: $13.39
/ea

Key Features

Housing Material
Plastic
Compatible Product Type
Outdoor Luminaries
Overall Length
15 1/4 in
Overall Height
1/4 in
Accessory Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCNYDT DBLXD M12
Zoro #
G516036811
UPC #
0197590606986
Country of Origin
China

Dimensions

Overall Length
15 1/4 in
Overall Height
1/4 in
Overall Width
15 1/4 in

Details

Housing Material
Plastic
Item
Decorative Trim
Compatible Product Type
Outdoor Luminaries
Accessory Type
Trim
Compatible Manufacturer Part Number
PCNYDT DBLXD M12
Compatible Series
PCNY

Description

Trim for PCNY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.