Vapor Tight Fixture, 2 ft L, 5094 lm, 40W

  • Mfr # DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI
  • Zoro # G3109246
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
40
Fixture Wattage
40
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DMW2 L24 4000LM AFL MD MVOLTGZ1050K80CRI
Zoro #
G3109246
UPC #
193047529662
Country of Origin
Mexico

Dimensions

Nominal Length
2 ft
Height
3-3/4"
Nominal Width
6 in
Nominal Height
3 3/4 in
Width
5 7/8 in
Length
24 in
Overall Length
24 in
Overall Height
3 3/4 in
Overall Width
5 7/8 in
Wire Rope Length
24 in

Details

Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
40
Fixture Wattage
40
Voltage
120/277V AC
Housing Material
Fiberglass
Lamp Included
No
Includes
(2) 316 Stainless Steel Surface Spring-Mounting Brackets with Bail Wires Standard
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Linkable Up To
Unlinkable
Number of Light Bars
1
Fixture Temp. Range
-40 Degrees to 40 Degrees C
IP Rating
IP65, IP66
Max. Fixture Wattage
40 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Housing Material
Fiberglass
Emergency Battery Backup
No
Lighting Certification
DLC 5.0
Fixture Rated Life
50,000 hr
Color Temp.
5000 K
Fixture Voltage
120V to 277V
Standards
cULus, NEMA 4X, NSF
Lamp Watts - Fixtures
40.0 W
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Color Rendering Index
80
Lumens Per Watt
127.0
Color Temperature
5000K
Lighting Technology
LED
Lumens
5,094 lm
Mounting
Ceiling/Suspended/Wall
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Rated Life
50,000 hr
LED Replacement For
(2) Lamp T5 HO, (3) Lamp T8
Dimmable
Yes
Light Color
White
Lens Type
Diffuser
Lumens per Watt
127 lm/W
Light Technology
LED
Mounting Style
Ceiling, Surface, Suspended, Wall
Dimming Method
0-10V
Bulb Included
Integrated LED
Finish
Unfinished
Sensor Type
No Sensor
Housing Color
Ivory
Fixture Ballast Type
No Ballast Required
Lens Shape
Tube-Style
Linkable
No
Warranty
5 yr.
Series
DMW2
For Bulb Type
Integrated LED
Ballast Start Type
No Ballast
For Max. Bulb Wattage
40 W
Fixture Type
Pendant
Lens Material
Acrylic
Shape
Rectangle
Ambient Temperature - Maximum
86 Degrees F
Light Output
5,094 lm
Lumen Selectable
Not Selectable
Light Distribution Shape
Medium
Hazardous Location Rating
Not Rated
Maximum Fixture Wattage
40 W
Ballast Type
No Ballast Required
NEMA Enclosure Rating
Not Rated
For Use With
Aircraft Cable, Chain, Stem
Color Selectable
Not Selectable
Compatible Product Type
Aircraft Cable, Chain, Stem

Description

2 ft, Lens Shape Tube-Style, 5000K, 5,094 lm, 127 lm/W, Max. Fixture Wattage 40 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T5 HO, (3) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, DMW2

Ratings & reviews