Zoro Homepage

Voltage Controller, 6-3/4" L

  • Mfr # LVC1200

  • Zoro # G4522738


product price: $305.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Load Circuits Reset to Off After Power Interruption, Optically Isolated Solid State Design
Description/Special Features
Heavy Gauge Extruded Aluminum Body, Enclosure with Cover and Internal Voltage Barrier for Remote Installation, Low Voltage Option
Finish
Aluminum
Sub-Category
Replacement Parts
Nominal Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVC1200
Zoro #
G4522738
UPC #
753573583820
Country of Origin
United States

Dimensions

Nominal Length
6 3/4 in

Details

Item
Low Voltage Controller 2-Circuit Class 2
For Use With
All Load Circuits Reset to Off After Power Interruption, Optically Isolated Solid State Design
Description/Special Features
Heavy Gauge Extruded Aluminum Body, Enclosure with Cover and Internal Voltage Barrier for Remote Installation, Low Voltage Option
Finish
Aluminum
Sub-Category
Replacement Parts
Type
Contact Switch, Nurse Call System, Pillow Switch

Description

Low Voltage Controller, Includes Not Applicable, For Use With All Load Circuits Reset to Off After Power Interruption, Optically Isolated Solid State Design, Not Applicable Finish, Description/Special Features Heavy Gauge Extruded Aluminum Body, Enclosure with Cover and Internal Voltage Barrier for Remote Installation, Low Voltage Option, Nominal Length 6 3/4 in, Sub-Category Replacement Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.