Wafer 6" LED Canless Recessed Downlight , 2700-5000K, White

  • Mfr # WF6-SWW5-90CRI-MW-M6

  • Zoro # G504987491


product price: $62.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF6-SWW5-90CRI-MW-M6
Zoro #
G504987491
UPC #
194994243731
Country of Origin
China

Description

The 6-inch wafer led flat smooth downlights with switchable white features a switch for five easy color temperature adjustments while eliminating the need for recessed housings. The innovative slim design allows for easy, remodel or new construction installation from below the ceiling and areas with shallow plenums. They are wet location listed, making them ideal for use in a breadth of indoor and outdoor residential, hospitality, light commercial and multifamily applications. The 6" round smooth with 5cct switchable white technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700k, 3000k, 3500k, 4000k, or 5000k - while eliminating the need for recessed housings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.