Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wafer LED Downlight

  • Mfr # WF2 DREG B ALO25 SWW5 90CRI 120 MW M6

  • Zoro # G516381744


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2 DREG B ALO25 SWW5 90CRI 120 MW M6
Zoro #
G516381744
UPC #
0196182646263
Country of Origin
China

Details

Item
Quick Connect 4IN LED new construction downlight, Push-In Electrical Connectors, Pre-installed Air-Loc Gasket

Description

Wafer LED Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 2 in, Light Output 544 lm, 725 lm, 907 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Height 2 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series WF2, Outside Diameter 3 1/4 in, Includes Trim Yes, Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.