Zoro Homepage

Wall Pack, 4000K, 9269lm, 69W, LED, Wide

  • Mfr # WPX3 LED 40K MVOLT DDBXD

  • Zoro # G110874833


product price: $409.99
/ea
Free Shipping & Returns

Key Features

LED Replacement For
Upto 400W MH
Housing Material
Bronze
Manufacturers Warranty Length
5 yr
Color Temperature
4000K
Rated Life
100,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX3 LED 40K MVOLT DDBXD
Zoro #
G110874833
UPC #
194995153176
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr
Length
13 in
Recommended Mounting Height
Upto 20 ft
Width
13 in
Height
9 1/2 in
Depth
5 1/2 in
Hub Size
1/2 in NPT
Mounting Height - Maximum
20 ft
Overall Width
13 in
Overall Height
9 1/2 in
Knockout Size
1/2 in
Overall Length
13 in

Details

LED Replacement For
Upto 400W MH
Lumens
9,269 lm
Housing Material
Bronze
Item
Anti-Glare Wall Pack
Color Temperature
4000K
Rated Life
100,000 hr
Light Distribution Shape
Wide
Series
WPX3
Fixture Housing Color
Dark Bronze
Voltage
120 to 277V AC
Lamp Watts
400 W
Warranty
5 yr
Color Rendering Index
70
IP Rating
IP66
Housing Color
Bronze
Lighting Certification
DesignLights Consortium (DLC) Premium
Special Features
Saving 85% Energy Costs
Standards
CA Title 20, CSA
Fixture Lens Material
Tempered Glass
Fixture Housing Material
Bronze
Fixture Sensor Type
No Sensor Included
Fixture Wattage
69 W
LED Driver Style
Constant Current
Light Technology
LED
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
122 Degrees F
Sensor Type
Not Sensor Compatible
Number of Knockouts
3
Metal Halide Wattage Equivalency
400 W
Mount Type
Surface
Lumen Selectable
Not Selectable
Light Distribution Type - IESNA
Type IV
High Pressure Sodium Wattage Equivalency
400 W
Light Output
9,269 lm
Operating Temperature - Maximum
122 Degrees F
Number of Hubs
1
Color Selectable
Not Selectable
Operating Temperature - Minimum
32 Degrees F

Description

Anti-Glare Wall Pack, Lumens 9,269 lm, Fixture Wattage 69 W, Voltage 120 to 277V AC, Light Distribution Shape Wide, LED Replacement For Upto 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 9 1/2 in, Width 13 in, Depth 5 1/2 in, Lamp Watts 400 W, Rated Life 100,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Bronze, Fixture Lens Material Tempered Glass, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.