Zoro Homepage

Wall Pack, 5000K, 9393lm, 69W, LED, Wide

  • Mfr # WPX3 LED 50K MVOLT DDBXD

  • Zoro # G110874819


product price: $409.99
/ea
Free Shipping & Returns

Key Features

LED Replacement For
Upto 400W MH
Recommended Mounting Height
Upto 20 ft
Fixture Housing Color
Dark Bronze
Voltage
120 to 277V AC
Color Rendering Index
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX3 LED 50K MVOLT DDBXD
Zoro #
G110874819
UPC #
194994683704
Country of Origin
Mexico

Dimensions

Recommended Mounting Height
Upto 20 ft
Width
13 in
Height
9 1/2 in
Length
13 in
Manufacturers Warranty Length
5 yr
Depth
5 1/2 in
Overall Length
13 in
Overall Height
9 1/2 in
Overall Width
13 in
Hub Size
1/2 in NPT
Knockout Size
1/2 in
Mounting Height - Maximum
20 ft

Details

LED Replacement For
Upto 400W MH
Lumens
9,393 lm
Fixture Housing Color
Dark Bronze
Voltage
120 to 277V AC
Color Rendering Index
70
Color Temperature
5000K
Lamp Watts
400 W
Light Distribution Shape
Wide
Item
Anti-Glare Wall Pack
Rated Life
100,000 hr
Fixture Lens Material
Tempered Glass
Special Features
Saving 85% Energy Costs
Standards
CA Title 20, CSA
Fixture Housing Material
Bronze
Housing Color
Bronze
Housing Material
Bronze
Lighting Certification
DesignLights Consortium (DLC) Premium
Warranty
5 yr
Series
WPX3
IP Rating
IP66
LED Driver Style
Constant Current
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
32 Degrees F
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Fixture Wattage
69 W
Color Selectable
Not Selectable
Metal Halide Wattage Equivalency
400 W
Lumen Selectable
Not Selectable
Sensor Type
Not Sensor Compatible
Number of Hubs
1
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Number of Knockouts
3
Light Output
9,393 lm
High Pressure Sodium Wattage Equivalency
400 W
Light Distribution Type - IESNA
Type IV
Mount Type
Surface

Description

Anti-Glare Wall Pack, Lumens 9,393 lm, Fixture Wattage 69 W, Voltage 120 to 277V AC, Light Distribution Shape Wide, LED Replacement For Upto 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 9 1/2 in, Width 13 in, Depth 5 1/2 in, Lamp Watts 400 W, Rated Life 100,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Bronze, Fixture Lens Material Tempered Glass, IP Rating IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.