Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch Sensor, Low Voltage, White

  • Mfr # NWSX PDT LV WH

  • Zoro # G0506336


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Fixture Width
2.5
Fixture Length
3
Voltage
347
Color
White
Fixture Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWSX PDT LV WH
Zoro #
G0506336
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Width
2.5
Fixture Length
3
Fixture Height
5

Details

Voltage
347
Color
White
Control
Networkable Control
Daylight Sensing
No
Application Type
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail,Sports and Recreation,Warehouses
Mounting
Surface
Power Connection
Hardwired
Environment
Indoor
Batteries Included
No
Contains Lithium Battery
No
Mounting Location
Wall
Lens Material
Plastic
Maximum Operating Temperature
60
Primary Material
Plastic
Hardware Included
Yes
Finish
Gloss
Listings
C-UL-US
Voltage Rating
Low Voltage
Series
NWSX
Compliance Listing
DLC Standard
Regulatory Listing
C-UL-US, UL
Product Type
Sensor
Control Device Type
Dimming Switch, Occupancy Sensor

Description

Standard Range Sensor, Item - Motion Sensing and Dimming Motion Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.