Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Protection Vandal Shield, WPVS SML W

  • Mfr # WPVS SML W

  • Zoro # G702607313


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Overall Depth
5 3/4 in
Overall Width
5 1/2 in
Material
Polycarbonate
Compatible Mfr. Model Number
ELM2L, ELM2LF, ELM4L, ELM6L QUANTUM(R), ELMRE
Overall Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPVS SML W
Zoro #
G702607313
UPC #
191723094336
Country of Origin
Mexico

Dimensions

Overall Depth
5 3/4 in
Overall Width
5 1/2 in
Overall Height
7 1/4 in

Details

Item
Wet Protection Vandal Shield
Material
Polycarbonate
Compatible Mfr. Model Number
ELM2L, ELM2LF, ELM4L, ELM6L QUANTUM(R), ELMRE

Description

Wet Protection Vandal Shield, Material Polycarbonate, Compatible Mfr. Model Number ELM2L, ELM2LF, ELM4L, ELM6L QUANTUM(R), ELMRE, Overall Depth 5 3/4 in, Overall Height 7 1/4 in, Overall Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.