Zoro Homepage
This item is Discontinued.
Lithonia Lighting White Asymmetric Reflector 48 in. Z8ASR48

White Asymmetric Reflector 48 in. (Discontinued)

  • Mfr # Z8ASR48
  • Zoro # G4522841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8ASR48
Zoro #
G4522841
UPC #
-
Country of Origin
Mexico

Dimensions

Length
48"
Nominal Length
48 in
Overall Length
48 in
Overall Height
1 1/2 in
Overall Width
2 1/8 in

Details

Item
Asymmetric Reflector
For Use With
Z132MV, Z232MV
Description/Special Features
Die Formed From Code Gauge, Cold Rolled Steel Secured to Channel
Sub-Category
Fixture Hanging and Mounting
Finish
High Gloss Baked Enamel

Description

Asymmetric Reflector, For Use With Z132MV, Z232MV, 48 in Overall Length, 2 1/8 in Overall Width, 1 1/2 in Overall Height, High Gloss Baked Enamel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.