Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Guard, 13-1/2 x 30 x 6 In.

  • Mfr # ELA WG3

  • Zoro # G2829312


product price: $118.64
/ea
Free Shipping & Returns

Key Features

Item - Emergency Lighting and Exit Signs
Wire Guard
Height- Emergency Lighting and Exit Signs
13 1/2 in
Width - Emergency Lighting and Exit Signs
30 in
Depth - Emergency Lighting and Exit Signs
6 in
For Use With
Mfr. No. LHQM - Back Mount,ECR - Back Mount,EU2 - Back Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELA WG3
Zoro #
G2829312
UPC #
745976304669
Country of Origin
China

Dimensions

Height- Emergency Lighting and Exit Signs
13 1/2 in
Width - Emergency Lighting and Exit Signs
30 in
Depth - Emergency Lighting and Exit Signs
6 in
Width
30"
Height
13-1/2"
Depth
6"
Overall Width
30 in
Overall Depth
6 in
Overall Height
13 1/2 in

Details

Item - Emergency Lighting and Exit Signs
Wire Guard
For Use With
Mfr. No. LHQM - Back Mount,ECR - Back Mount,EU2 - Back Mount
Item
Wire Guard
Material
Steel
Compatible Mfr. Model Number
EC LED, ECC, ECRM, EU2, LHQM, LHQM LED, LHQM LP06VS
Finish
Corrosion-Resisted Polyester
Compatible with Product Type
Emergency Lights
Color
White

Description

Wire Guard, Color White, Material Steel, Finish Corrosion-Resisted Polyester, Compatible Grainger Part Number 349DG0, 349DG1, 4ZDA6, 4ZDA7, 4ZDA8, 552N24, 552N25, 61MP21, 61MP22, 61MP23, 61MP24, Compatible Mfr. Model Number EC LED, ECC, ECRM, EU2, LHQM, LHQM LED, LHQM LP06VS, Compatible with Product Type Emergency Lights, Overall Depth 6 in, Overall Height 13 1/2 in, Overall Width 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.