Zoro Homepage
This item is Discontinued.
Littelfuse 300A SPFJ Series SPFJ300

300A SPFJ Series (Discontinued)

  • Mfr # SPFJ300
  • Zoro # G4355933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFJ300
Zoro #
G4355933
UPC #
079458954135
Country of Origin
Unknown

Dimensions

Length (Straight Wireway)
7 1/8 in

Description

Solar Fuse, Class J, SPFJ Series, Time Delay, Body Style Bolt On, Interrupt Rating 200 kA @ 600V AC, 20 kA @ 1000V DC, Length 7 1/8 in, Diameter 2 in, Body Material Melamine, Dual Element, Standards UL 2579 Listed (File: E339112), UL 248-8, cUL, IEC 60269-6, VDE Certified (No. 40033659, 40033660, 40033661)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.