Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400A AMP 600V-AC 600V-DC BLADE FUSE

  • Mfr # LDC400

  • Zoro # G213365184


product price: $814.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Body Style
Blade
Speed
Fast-Acting
DC Voltage Rating
600V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDC400
Zoro #
G213365184
UPC #
-
Country of Origin
Unknown

Details

AC Voltage Rating
600V AC
Body Style
Blade
Speed
Fast-Acting
Amps
400A
DC Voltage Rating
600V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.