Zoro Homepage
This item is Discontinued.
Littelfuse UL Class Fuse, TLS Series, Fast-Acting, 90A, Not Rated TLS-90

UL Class Fuse, TLS Series, Fast-Acting, 90A, Not Rated (Discontinued)

  • Mfr # TLS-90
  • Zoro # G3668193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS-90
Zoro #
G3668193
UPC #
-
Country of Origin
Unknown

Details

Series
TLS
Speed
Fast-Acting
Amps
90A
AC Voltage Rating
Not Rated
DC Voltage Rating
170V DC
Interrupt Rating
100kA at 170V DC
Body Style
Bolt-In
Body Material
Melamine
Item
UL Class Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.