Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse, 5A, 5 PK

  • Mfr # ATO5

  • Zoro # G3051027


product price: $2.25
/pk 5, $0.45/ea

Key Features

Series
ATO
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATO5
Zoro #
G3051027
UPC #
079458005455
Country of Origin
Mexico

Dimensions

Length
3/4 in
Width
3/4 in
Depth
13/64 in
Overall Depth
3/16 in
Overall Width
3/4 in
Overall Length
3/4 in

Details

Item
Automotive Fuse
Series
ATO
Speed
Fast-Acting
Amps
5A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Indicating
Color Code
Tan
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Plastic
Equivalent Brand and Series
Bussmann ATC, Littelfuse 257, Mersen AF
Equivalent Series
257, AF, ATC
Fits Fuse Block Style
Non-Rejection
Standards
CSA Certified, SAE J1284, UL Listed
Functionally Equal To
Bussmann ATC, Mersen/Ferraz Shawmut AF
In Line Fuseholder
2FCN4
Element
Single
Current
5 A
Interrupt Rating - DC
1 kA

Description

Automotive Fuse, 5 A, Non-Indicating, 257 Series, 32 V AC, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Tan, Fuse Size 3/4 in L x 3/4 in W x 13/64 in D, Length 3/4 in, Width 3/4 in, Depth 13/64 in, Equivalent Brand and Series Bussmann ATC, Littelfuse 257, Mersen AF, Equivalent Series 257, AF, ATC, Single Element, Standards CSA Certified, SAE J1284, UL Listed, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.