Zoro Homepage

Automotive Fuse, ATO Series, 5A, 32V DC

  • Mfr # L24-ATO5BP

  • Zoro # G410922609


product price: $15.69
/ea

Key Features

Series
ATO
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24-ATO5BP
Zoro #
G410922609
UPC #
079458033472
Country of Origin
China

Dimensions

Length
3/4 in
Width
0.2 in
Depth
3/4 in

Details

Item
Automotive Fuse
Series
ATO
Speed
Fast-Acting
Amps
5A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Tan
Body Style
Blade
Equivalent Brand and Series
Littlefuse ATOF, Littlefuse ATO Smart Glow, Littlefuse ATO Silver
Equivalent Series
ATOF, ATO Smart Glow, ATO Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.