Zoro Homepage

Automotive Fuse, ATOF(R) Series, 32 V DC, Indicating

  • Mfr # 0287003.PXS

  • Zoro # G116522233


product price: $0.17
/ea
Sold in multiples of 2000 for $340.00

Key Features

Visual Indication
Indicating
Color Code
Purple
Body Material
Nylon
Standards
ISO 8820-3, REACH, UL 94
Fits Fuse Block Style
Non-Rejection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0287003.PXS
Zoro #
G116522233
UPC #
079458304619
Country of Origin
Mexico

Dimensions

Overall Depth
5.1 mm
Overall Length
18.8 mm
Overall Width
19.1 mm

Details

Visual Indication
Indicating
Color Code
Purple
Body Material
Nylon
Standards
ISO 8820-3, REACH, UL 94
Fits Fuse Block Style
Non-Rejection
Body Style
Blade
DC Voltage Rating
32 V DC
Speed
Fast-Acting
Item
Automotive Fuse
Series
ATOF(R)
Current
3 A
Interrupt Rating - DC
1 kA

Description

Automotive Fuse, Indicating, ATOF Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Purple, Standards ISO 8820-3, REACH, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.