Zoro Homepage

Automotive Fuse, ATOF(R) Series, 32 V DC, Indicating

  • Mfr # 0287010.L

  • Zoro # G116522196


product price: $0.52
/ea
Sold in multiples of 50 for $26.00

Key Features

Fits Fuse Block Style
Non-Rejection
Standards
ISO 8820-3, UL 94
Speed
Fast-Acting
Series
ATOF(R)
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0287010.L
Zoro #
G116522196
UPC #
079458969948
Country of Origin
Mexico

Dimensions

Overall Depth
5.1 mm
Overall Length
18.8 mm
Overall Width
19.1 mm

Details

Fits Fuse Block Style
Non-Rejection
Standards
ISO 8820-3, UL 94
Speed
Fast-Acting
Series
ATOF(R)
Visual Indication
Indicating
Body Style
Blade
Body Material
Nylon
DC Voltage Rating
32 V DC
Item
Automotive Fuse
Color Code
Red
Interrupt Rating - DC
1 kA
Current
10 A

Description

Automotive Fuse, Indicating, ATOF(R) Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Red, Standards ISO 8820-3, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.