Automotive Fuse, ATOF(R) Series, 32 V DC, Indicating
Mfr # 0287025.PXS
Zoro # G316522132
product price: $0.17
/eaSold in multiples of 2000 for $340.00
Key Features
Body Material
Nylon
DC Voltage Rating
32 V DC
Series
ATOF(R)
Color Code
Clear
Speed
Fast-Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0287025.PXS
Zoro #
G316522132
UPC #
079458304671
Country of Origin
Mexico
Dimensions
Overall Width
19.1 mm
Overall Length
18.8 mm
Overall Depth
5.1 mm
Details
Body Material
Nylon
DC Voltage Rating
32 V DC
Series
ATOF(R)
Item
Automotive Fuse
Color Code
Clear
Speed
Fast-Acting
Standards
RoHS, UL 94
Body Style
Blade
Fits Fuse Block Style
Non-Rejection
Visual Indication
Indicating
Interrupt Rating - DC
1 kA
Current
25 A
Description
Automotive Fuse, Indicating, ATOF Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Clear, Standards RoHS, UL 94
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.