Automotive Fuse, ATOF(R) Series, 32 V DC, Indicating
Mfr # 0287030.PXS
Zoro # G516522161
product price: $0.17
/eaSold in multiples of 2000 for $340.00
Key Features
DC Voltage Rating
32 V DC
Standards
RoHS, UL 94
Visual Indication
Indicating
Speed
Fast-Acting
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0287030.PXS
Zoro #
G516522161
UPC #
079458304688
Country of Origin
Mexico
Dimensions
Overall Length
18.8 mm
Overall Width
19.1 mm
Overall Depth
5.1 mm
Details
DC Voltage Rating
32 V DC
Standards
RoHS, UL 94
Visual Indication
Indicating
Speed
Fast-Acting
Body Style
Blade
Fits Fuse Block Style
Non-Rejection
Series
ATOF(R)
Item
Automotive Fuse
Body Material
Nylon
Color Code
Light Green
Current
30 A
Interrupt Rating - DC
1 kA
Description
Automotive Fuse, Indicating, ATOF Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Light Green, Standards RoHS, UL 94
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.