Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Automotive Fuse, ATOF(R) Series, 32 V DC, Indicating (Discontinued)

  • Mfr # 028707.5L
  • Zoro # G816522212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
028707.5L
Zoro #
G816522212
UPC #
079458969931
Country of Origin
Mexico

Dimensions

Overall Depth
5.1 mm
Overall Length
18.8 mm
Overall Width
19.1 mm

Details

Standards
ISO 8820-3, UL 94
Speed
Fast-Acting
Visual Indication
Indicating
Body Material
Nylon
Color Code
Brown
DC Voltage Rating
32 V DC
Series
ATOF(R)
Item
Automotive Fuse
Fits Fuse Block Style
Non-Rejection
Body Style
Blade
Current
7.5 A
Interrupt Rating - DC
1 kA

Description

Automotive Fuse, Indicating, ATOF Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Brown, Standards ISO 8820-3, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.