Zoro Homepage
This item is Discontinued.
No Product Image Available

Automotive Fuse, ATO(R) Series, 32 V DC, Indicating (Discontinued)

  • Mfr # ATO2
  • Zoro # G716522190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATO2
Zoro #
G716522190
UPC #
079458007244
Country of Origin
Mexico

Dimensions

Overall Length
18.8 mm

Details

Color Code
Gray
Series
ATO(R)
Equivalent Series
ATO Silver Fuses, ATO Smart Glow, ATOF(R)
Standards
CSA File No. 29862, ISO 8820-3, SAE J1284, UL File AU 1410
Item
Automotive Fuse
Body Style
Blade
Visual Indication
Indicating
Speed
Fast-Acting
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
32 V DC
Current
25 A
Interrupt Rating - DC
1 kA

Description

Automotive Fuse, Indicating, ATO Series, 32 V DC, Fast-Acting, Non-Rejection, Body Style Blade, Color Code Gray, Equivalent Series ATO Silver Fuses, ATO Smart Glow, ATOF(R), Standards CSA File No. 29862, ISO 8820-3, SAE J1284, UL File AU 1410

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.