Automotive Fuse, MEGA+(R) 298 Series, 32 V DC, Non-Indicating
Mfr # 0298150.TXN
Zoro # G716522138
product price:Â $4.99
/ea
Sold in multiples of 10 for $49.90
Key Features
DC Voltage Rating
32 V DC
Color Code
Orange
Standards
cUR, ISO 8820-5, RoHS, UR
Fits Fuse Block Style
Non-Rejection
Speed
Time-Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0298150.TXN
Zoro #
G716522138
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
68.6 mm
Overall Width
19 mm
Details
DC Voltage Rating
32 V DC
Color Code
Orange
Standards
cUR, ISO 8820-5, RoHS, UR
Fits Fuse Block Style
Non-Rejection
Speed
Time-Delay
Series
MEGA+(R) 298
Item
Automotive Fuse
Body Style
Bolt-On
Visual Indication
Non-Indicating
Current
150 A
Interrupt Rating - DC
2 kA
Bolt Hole Center-to-Center Distance
50 4/5 mm
Description
Automotive Fuse, Non-Indicating, MEGA+(R) 298 Series, 32 V DC, Time-Delay, Non-Rejection, Body Style Bolt-On, Color Code Orange, Standards cUR, ISO 8820-5, RoHS, UR
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.