Automotive Fuse, MEGA+(R) 298 Series, 32 V DC, Non-Indicating (Discontinued)
- Mfr # 0298200.ZXEH-LT
- Zoro # G116522141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0298200.ZXEH-LT
Zoro #
G116522141
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
19 mm
Bolt Hole Diameter
8 mm
Overall Length
68.6 mm
Details
Color Code
Blue
Fits Fuse Block Style
Non-Rejection
Speed
Time-Delay
Body Style
Bolt-On
Standards
RoHS, UL 94
Visual Indication
Non-Indicating
DC Voltage Rating
32 V DC
Item
Automotive Fuse
Series
MEGA+(R) 298
Bolt Hole Center-to-Center Distance
50 4/5 mm
Current
200 A
Interrupt Rating - DC
2 kA
Description
Automotive Fuse, Non-Indicating, MEGA+(R) 298 Series, 32 V DC, Time-Delay, Non-Rejection, Body Style Bolt-On, Color Code Blue, Standards RoHS, UL 94
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.