Automotive Fuse, MEGA+(R) 298 Series, 32 V DC, Non-Indicating (Discontinued)
- Mfr # 0298225.UX1M8LT
- Zoro # G916522099
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0298225.UX1M8LT
Zoro #
G916522099
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
19 mm
Bolt Hole Diameter
8 mm
Overall Length
68.6 mm
Details
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
32 V DC
Item
Automotive Fuse
Standards
ISO 8820-5, RoHS, UL 94
Body Style
Bolt-On
Color Code
Tan
Series
MEGA+(R) 298
Visual Indication
Non-Indicating
Speed
Time-Delay
Current
225 A
Interrupt Rating - DC
2 kA
Bolt Hole Center-to-Center Distance
50 4/5 mm
Description
Automotive Fuse, Non-Indicating, MEGA+(R) 298 Series, 32 V DC, Time-Delay, Non-Rejection, Body Style Bolt-On, Color Code Tan, Standards ISO 8820-5, RoHS, UL 94
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.