Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Automotive Fuse, MICRO2(TM) Series, 32 V DC, Indicating (Discontinued)

  • Mfr # 0327015.LXS
  • Zoro # G816522168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0327015.LXS
Zoro #
G816522168
UPC #
079458791129
Country of Origin
Mexico

Dimensions

Overall Depth
3.8 mm
Overall Length
15.3 mm
Overall Width
9.1 mm

Details

Series
MICRO2(TM)
Visual Indication
Indicating
Body Style
Blade
Fits Fuse Block Style
Non-Rejection
Item
Automotive Fuse
Color Code
Blue
Standards
ISO 8820-3, UL 94
DC Voltage Rating
32 V DC
Body Material
Nylon
Speed
Fast-Acting
Interrupt Rating - DC
1 kA
Current
15 A

Description

Automotive Fuse, Indicating, MICRO2 Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Blue, Standards ISO 8820-3, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.