Zoro Homepage
This item is Discontinued.
No Product Image Available

Automotive Fuse, MICRO2(TM) Series, 32 V DC, Indicating (Discontinued)

  • Mfr # 0327015.UXS
  • Zoro # G116383711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0327015.UXS
Zoro #
G116383711
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
9.1 mm
Overall Depth
3.8 mm
Overall Length
15.3 mm

Details

Item
Automotive Fuse
Series
MICRO2(TM)
Speed
Fast-Acting
DC Voltage Rating
32 V DC
Visual Indication
Indicating
Color Code
Blue
Body Style
Blade
Body Material
Nylon
Fits Fuse Block Style
Non-Rejection
Standards
ISO 8820-12, RoHS, SAE 2741
Current
15 A
Interrupt Rating - DC
1 kA

Description

Automotive Fuse, Indicating, MICRO2 Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Blue, Standards ISO 8820-12, RoHS, SAE 2741

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.