Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Automotive Fuse, MICRO2(TM) Series, 32 V DC, Indicating (Discontinued)

  • Mfr # 0327025.LXS
  • Zoro # G216522126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0327025.LXS
Zoro #
G216522126
UPC #
079458791143
Country of Origin
Mexico

Dimensions

Overall Length
15.3 mm
Overall Depth
3.8 mm
Overall Width
9.1 mm

Details

Body Style
Blade
Series
MICRO2(TM)
Item
Automotive Fuse
Speed
Fast-Acting
Visual Indication
Indicating
Color Code
White
Body Material
Nylon
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
32 V DC
Standards
ISO 8820-12, RoHS, SAE 2741
Current
25 A
Interrupt Rating - DC
1 kA

Description

Automotive Fuse, Indicating, MICRO2 Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code White, Standards ISO 8820-12, RoHS, SAE 2741

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.