Shop LITTELFUSE
See all product information
Create Account
Automotive Fuse, MICRO3(TM) Series, 32 V DC, Indicating
- Mfr # 0337005.LXS
- Zoro # G616522054
product price:Â
$
0.57
/ea
Sold in multiples of 50 for
$28.50
Key Features
Series
MICRO3
Speed
Fast-Acting
DC Voltage Rating
32 V DC
Visual Indication
Indicating
Color Code
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0337005.LXS
- Zoro #
- G616522054
- UPC #
- 079458791167
- Country of Origin
- Mexico
- Item
- Automotive Fuse
- Series
- MICRO3
- Speed
- Fast-Acting
- DC Voltage Rating
- 32 V DC
- Visual Indication
- Indicating
- Color Code
- Tan
- Body Style
- Blade
- Body Material
- Nylon
- Equivalent Brand and Series
- MIC3015.V, MIC3015.VP, MIC3015.ZXPRO
- Equivalent Series
- MICRO3(R)
- Fits Fuse Block Style
- Non-Rejection
- Standards
- ISO 8820-3, RoHS, SAE 2741, UL Listed
- Element
- Dual
- Current
- 5 A
- Interrupt Rating - DC
- 1 kA
Dimensions
- Overall Width
- 14.4 mm
- Overall Length
- 18 mm
- Overall Depth
- 4.2 mm
- Wire Rope Length
- 18 mm
- Length
- 18 mm
Description
Automotive Fuse, Indicating, MICRO3 Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Tan, Equivalent Brand and Series MIC3015.V, MIC3015.VP, MIC3015.ZXPRO, Equivalent Series MICRO3(R), Dual Element, Standards ISO 8820-3, RoHS, SAE 2741, UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.