Automotive Fuse, MIDI(R) 498 Series, 32 V DC, Non-Indicating (Discontinued)
- Mfr # 0498030.MX1M6
- Zoro # G516522123
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0498030.MX1M6
Zoro #
G516522123
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
12 mm
Overall Length
41 mm
Bolt Hole Diameter
6 mm
Details
Visual Indication
Non-Indicating
Speed
Time-Delay
Series
MIDI(R) 498
Body Material
Nylon
DC Voltage Rating
32 V DC
Color Code
Orange
Body Style
Bolt-On
Item
Automotive Fuse
Fits Fuse Block Style
Non-Rejection
Standards
RoHS, UL 94
Current
30 A
Bolt Hole Center-to-Center Distance
30 mm
Interrupt Rating - DC
2 kA
Description
Automotive Fuse, Non-Indicating, MIDI(R) 498 Series, 32 V DC, Time-Delay, Body Material Nylon, Non-Rejection, Body Style Bolt-On, Color Code Orange, Standards RoHS, UL 94
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.