Automotive Fuse, MIDI(R) 498 Series, 32 V DC, Non-Indicating (Discontinued)
- Mfr # 0498050.H
- Zoro # G716383753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0498050.H
Zoro #
G716383753
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
12 mm
Bolt Hole Diameter
5 mm
Overall Length
41 mm
Details
Item
Automotive Fuse
Series
MIDI(R) 498
Speed
Time-Delay
DC Voltage Rating
32 V DC
Visual Indication
Non-Indicating
Color Code
Red
Body Style
Bolt-On
Body Material
Nylon
Fits Fuse Block Style
Non-Rejection
Standards
ISO 8820-5:2015, UL 94
Current
50 A
Bolt Hole Center-to-Center Distance
30 mm
Interrupt Rating - DC
2 kA
Description
Automotive Fuse, Non-Indicating, MIDI(R) 498 Series, 32 V DC, Time-Delay, Body Material Nylon, Non-Rejection, Body Style Bolt-On, Color Code Red, Standards ISO 8820-5:2015, UL 94
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.