Automotive Fuse, MIDI(R) 498 Series, 32 V DC, Non-Indicating
Mfr # 0498050.MXM6
Zoro # G616522078
product price: $1.15
/eaSold in multiples of 1000 for $1,150.00
Key Features
Body Material
Nylon
Standards
RoHS, UL 94
Color Code
Red
Series
MIDI(R) 498
Body Style
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0498050.MXM6
Zoro #
G616522078
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
12 mm
Overall Length
41 mm
Bolt Hole Diameter
6 mm
Details
Body Material
Nylon
Standards
RoHS, UL 94
Color Code
Red
Series
MIDI(R) 498
Item
Automotive Fuse
Body Style
Bolt-On
DC Voltage Rating
32 V DC
Fits Fuse Block Style
Non-Rejection
Visual Indication
Non-Indicating
Speed
Time-Delay
Interrupt Rating - DC
2 kA
Bolt Hole Center-to-Center Distance
30 mm
Current
50 A
Description
Automotive Fuse, Non-Indicating, MIDI(R) 498 Series, 32 V DC, Time-Delay, Body Material Nylon, Non-Rejection, Body Style Bolt-On, Color Code Red, Standards RoHS, UL 94
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.