Automotive Fuse, MIDI(R) 498 Series, 32 V DC, Non-Indicating
Mfr # 0498080.TXN
Zoro # G916522150
product price: $6.69
/eaSold in multiples of 10 for $66.90
Key Features
Speed
Time-Delay
Series
MIDI(R) 498
Standards
RoHS, UL 94
Body Material
Nylon
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0498080.TXN
Zoro #
G916522150
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
41 mm
Overall Width
12 mm
Details
Speed
Time-Delay
Series
MIDI(R) 498
Standards
RoHS, UL 94
Item
Automotive Fuse
Body Material
Nylon
Visual Indication
Non-Indicating
Body Style
Bolt-On
DC Voltage Rating
32 V DC
Color Code
White
Fits Fuse Block Style
Non-Rejection
Current
80 A
Interrupt Rating - DC
2 kA
Bolt Hole Center-to-Center Distance
30 mm
Description
Automotive Fuse, Non-Indicating, MIDI(R) 498 Series, 32 V DC, Time-Delay, Body Material Nylon, Non-Rejection, Body Style Bolt-On, Color Code White, Standards RoHS, UL 94
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.