Automotive Fuse, MIDI(R) 498 Series, 32 V DC, Non-Indicating (Discontinued)
- Mfr # 0498125.MX1M6
- Zoro # G416522100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0498125.MX1M6
Zoro #
G416522100
UPC #
-
Country of Origin
Mexico
Dimensions
Bolt Hole Diameter
6 mm
Overall Length
41 mm
Overall Width
12 mm
Details
Body Style
Bolt-On
DC Voltage Rating
32 V DC
Speed
Time-Delay
Fits Fuse Block Style
Non-Rejection
Series
MIDI(R) 498
Color Code
Pink
Item
Automotive Fuse
Visual Indication
Non-Indicating
Body Material
Nylon
Standards
RoHS, UL 94
Current
125 A
Bolt Hole Center-to-Center Distance
30 mm
Interrupt Rating - DC
2 kA
Description
Automotive Fuse, Non-Indicating, MIDI(R) 498 Series, 32 V DC, Time-Delay, Body Material Nylon, Non-Rejection, Body Style Bolt-On, Color Code Pink, Standards RoHS, UL 94
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.