Automotive Fuse, MINI(R) 297 Series, 32 V DC, Indicating (Discontinued)
- Mfr # 0297015.L
- Zoro # G016522074
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0297015.L
Zoro #
G016522074
UPC #
079458941968
Country of Origin
Mexico
Dimensions
Overall Depth
3.8 mm
Overall Width
10.9 mm
Overall Length
16.3 mm
Details
Series
MINI(R) 297
Speed
Fast-Acting
Visual Indication
Indicating
Standards
ISO 8820-3, RoHS, SAE J2077, UL 248-1
DC Voltage Rating
32 V DC
Item
Automotive Fuse
Fits Fuse Block Style
Non-Rejection
Color Code
Blue
Body Style
Blade
Body Material
Nylon
Current
15 A
Interrupt Rating - DC
1 kA
Description
Automotive Fuse, Indicating, MINI 297 Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Blue, Standards ISO 8820-3, RoHS, SAE J2077, UL 248-1
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.