Automotive Fuse, MINI(R) 297 Series, 32 V DC, Indicating (Discontinued)
- Mfr # 0297030.L
- Zoro # G816522069
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0297030.L
Zoro #
G816522069
UPC #
079458941999
Country of Origin
Mexico
Dimensions
Overall Length
16.3 mm
Overall Width
10.9 mm
Overall Depth
3.8 mm
Details
Fits Fuse Block Style
Non-Rejection
Series
MINI(R) 297
Standards
ISO 8820-3, RoHS, SAE J2077, UL 248-1
DC Voltage Rating
32 V DC
Speed
Fast-Acting
Visual Indication
Indicating
Body Style
Blade
Item
Automotive Fuse
Body Material
Nylon
Color Code
Dark Green
Current
30 A
Interrupt Rating - DC
1 kA
Description
Automotive Fuse, Indicating, MINI 297 Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Dark Green, Standards ISO 8820-3, RoHS, SAE J2077, UL 248-1
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.