Zoro Homepage

AutomotiveFuse, Blade, Blue, 15A, 32VDC

  • Mfr # 0287015.PXCN

  • Zoro # G722604934


product price: $0.58
/ea
Sold in multiples of 2000 for $1,160.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0287015.PXCN
Zoro #
G722604934
UPC #
079458970265
Country of Origin
China

Description

Automotive Fuse, Indicating, ATOF Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Blue, Standards ISO 8820-3, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.