Zoro Homepage
This item is Discontinued.
No Product Image Available

AutomotiveFuse, Bolt-On, Orange, 150A, 32VDC (Discontinued)

  • Mfr # 0298150.ZXB
  • Zoro # G422324811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0298150.ZXB
Zoro #
G422324811
UPC #
-
Country of Origin
Mexico

Description

Automotive Fuse, Non-Indicating, MEGA+(R) 298 Series, 32 V DC, Time-Delay, Non-Rejection, Body Style Bolt-On, Color Code Orange, Standards ISO 8820-5:2015, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.