Zoro Homepage

CC Class, Time-Delay, 2.25A, 600V AC, Non-Indicating

  • Mfr # CCMR2.25

  • Zoro # G7260449


product price: $20.87
/ea

Key Features

Class
CC
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMR2.25
Zoro #
G7260449
UPC #
079458968187
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Diameter
13/32 in
Fuse Size (Lg x Dia)
1 1/2 in x 13/32 in
Length (Straight Wireway)
1 1/2 in
Size
Class CC
Overall Length
1 1/2 in
Overall Diameter
13/32 in

Details

Class
CC
Series
CCMR
Speed
Time-Delay
Amps
2.25A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR
Equivalent Series
ATDR, CCMR, LP-CC
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
L600C
Item
UL Class Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rejection / Nonrejection
Rejection
Fuse Speed
Time Delay
Element
Dual
Standards
CE, UL 248/248-4, UL Listed, CSA Certified, RoHS
Interrupt Rating - AC
200 kA
Current
2.25 A
Interrupt Rating - DC
20 kA

Description

Fuse, 2 1/4 A, 600 V AC, 300 V DC, Class CC, CCMR Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann LP-CC, Littelfuse CCMR, Mersen ATDR, Equivalent Series ATDR, CCMR, LP-CC, Compatible Fuse Block Series L600C, Body Material Melamine, Dual Element

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.