Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC

  • Mfr # 216005

  • Zoro # G1936129


product price: $3.35
/ea

Key Features

Series
216
Speed
Fast-Acting
Amps
5A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216005
Zoro #
G1936129
UPC #
079458901917
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Length (Straight Wireway)
20 mm
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
216
Speed
Fast-Acting
Amps
5A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann S501, Bussmann GDA, Littelfuse 216, Mersen GSD
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Rejection / Nonrejection
Nonrejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
VDE, RoHS
Element
Single
Fuse Speed
Fast Acting
Equivalent Series
216, GDA, GSD, S501
Partner ECAD Models
-55° to 125°C
IEC Marking
F5AH250V
Nominal Cold Resistance (Ohms)
0.0183
VAC (V)
250
Nominal Melting I2T (A2sec)
27.46
Interrupt Rating - AC
1.5 kA
Current
5 A

Description

Fuse, 5 A, 250 V AC, Not Applicable, 216 Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1.5kA at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD, Equivalent Series 216, GDA, GSD, S501, Body Material Ceramic, Compatible Fuse Block Series HTB, Single Element, Standards RoHS, VDE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.