Zoro Homepage

Circuit Breaker, 100A, Not Rated, 3kA at 12V DC

  • Mfr # 0185100.XP

  • Zoro # G111331557


product price: $56.49
/ea

Key Features

AC Voltage Rating
Not Rated
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
3kA at 12V DC
DC Voltage Rating
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0185100.XP
Zoro #
G111331557
UPC #
79458940589
Country of Origin
Mexico

Details

Item
Circuit Breaker
Amps
100A
AC Voltage Rating
Not Rated
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
3kA at 12V DC
DC Voltage Rating
12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.