Zoro Homepage

Open Fuse Block Cover, 0 to 30A Amp Range, 600V AC Volt Rating

  • Mfr # SPL001

  • Zoro # G7612379


product price: $3.56
/ea
Sold in multiples of 10 for $35.60

Key Features

UL Class
CC
Amp Range
0 to 30A
Voltage Rating
600V AC
Mounting Style
PCB
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPL001
Zoro #
G7612379
UPC #
079458055993
Country of Origin
China

Dimensions

Height
1.22 in
Width
0.66 in
Length
3 in
Size
3 in L x 0.66 in W

Details

Item
Open Fuse Block Cover
UL Class
CC
Amp Range
0 to 30A
Voltage Rating
600V AC
Mounting Style
PCB
Visual Indication
Indicating
Fuse Block Design
Covered
For Fuse Class
Class CC
Standards
RoHS Compliant
For Use With
All 600V Class CC, Midget 1/10 to 30A Fuses
AC Voltage Rating
600V AC
Accessory Type
Fuse Block Cover Puller
Compatible Product Type
600V Class CC Fuses, Midget 1/10 to 30 A Fuses
Compatible Series
L60030C, L60030M
Number of Poles
2

Description

Fuse Block Cover Puller, For Use With All 600V Class CC, Midget 1/10 to 30A Fuses, Size 3 in L x 0.66 in W, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.